Carbide End Mill, Dia 4mm, Cut L 15mm
Mfr # ARMM-040-2
Zoro # G7850866
product price: $27.69
/eaKey Features
Measurement System
Metric
Overall Length
57 mm
Milling Diameter
4.00mm
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARMM-040-2
Zoro #
G7850866
UPC #
728709104590
Country of Origin
United States
Dimensions
Overall Length
57 mm
Milling Diameter
4.00mm
Length of Cut
15 mm
Shank Dia.
6 mm
Milling Dia.
4 mm
Dimension Type
Metric
Description
Square End Mill, 4 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 15 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.