Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 4mm, Cut L 15mm ARMM-040-5X

Carbide End Mill, Dia 4mm, Cut L 15mm (Discontinued)

  • Mfr # ARMM-040-5X
  • Zoro # G7932854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMM-040-5X
Zoro #
G7932854
UPC #
728709104620
Country of Origin
United States

Dimensions

Milling Diameter
4.00mm
Overall Length
57 mm
Length of Cut
15 mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
4 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
ARMM
Helix Angle
45 Degrees
Item
Square End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
End Mill Material
Carbide
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
45 Degrees

Description

Square End Mill, 4 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 15 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.