Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 4mm, Cut L 18mm

  • Mfr # BEMM-040-2X

  • Zoro # G7891073


product price: $26.15
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEMM-040-2X
Zoro #
G7891073
UPC #
728709120910
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
18 mm
Shank Dia.
4 mm
Milling Dia.
4 mm
Overall Length
50 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Finish
AlTiN
List Number
BEMM
Item
Ball End Mill
Cutting Direction
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide

Description

Ball End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.