Carbide End Mill, Dia 5/16, Cut L 1/2
Mfr # ASM-312-5
Zoro # G7986526
product price: $37.69
/eaKey Features
Measurement System
Inch
Milling Diameter
5/16"
Number of Flutes
5
End Mill Style
Square
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM-312-5
Zoro #
G7986526
UPC #
728709105153
Country of Origin
United States
Dimensions
Milling Diameter
5/16"
Overall Length
2 in
Length of Cut
0.5 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.