Zoro Homepage

Carbide End Mill, Dia 5/16, Cut L 5/8

  • Mfr # BLR-312-2X

  • Zoro # G7896883


product price: $70.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-312-2X
Zoro #
G7896883
UPC #
728709121269
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.625 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
4 in
Neck Dia.
0.2925 in
Neck Length
2.05 in
Shank Length
1-3/8"

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.