Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 5/32, Cut L 9/16

  • Mfr # BEM-156-03

  • Zoro # G8317294


product price: $26.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/32"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEM-156-03
Zoro #
G8317294
UPC #
728709120422
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/32"
Length of Cut
0.563 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.15625 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
List Number
BEM
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Ball End Mill
Finish
Bright (Uncoated)
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin

Description

Ball End Mill, 0.15625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.