Zoro Homepage

Carbide End Mill, Dia 5.5mm, Cut L 16mm

  • Mfr # AEMM-055-2

  • Zoro # G8143861


product price: $26.19
/ea

Key Features

Measurement System
Metric
Milling Diameter
5.50mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEMM-055-2
Zoro #
G8143861
UPC #
728709102619
Country of Origin
United States

Dimensions

Milling Diameter
5.50mm
Overall Length
57 mm
Length of Cut
16 mm
Shank Dia.
6 mm
Dimension Type
Metric
Milling Dia.
5.5 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Single End/Double End
Single
Item
Square End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
AEMM
End Mill Application
Roughing/Finishing
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 5.5 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 16 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.