Zoro Homepage

Carbide End Mill, Dia 5.5mm, Cut L 16mm

  • Mfr # AEMM-055-4

  • Zoro # G8302043


product price: $25.79
/ea

Key Features

Measurement System
Metric
Milling Diameter
5.50mm
Overall Length
57 mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEMM-055-4
Zoro #
G8302043
UPC #
728709102657
Country of Origin
United States

Dimensions

Milling Diameter
5.50mm
Overall Length
57 mm
Length of Cut
16 mm
Milling Dia.
5.5 mm
Dimension Type
Metric
Shank Dia.
6 mm

Description

Square End Mill, 5.5 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 16 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.