Zoro Homepage

Carbide End Mill, Dia 5/64, Cut L 3/16

  • Mfr # BEM-078-03X

  • Zoro # G8225987


product price: $21.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/64"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-078-03X
Zoro #
G8225987
UPC #
728709120231
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/64"
Length of Cut
0.188 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.078125 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
List Number
BEM
End Mill Style
Ball Nose
Item
Ball End Mill
Finish
AlTiN
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
M, P, S

Description

Ball End Mill, 0.078125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.