Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 ARC-625-2-060

Carbide End Mill, Dia 5/8, Cut L 1-1/4 (Discontinued)

  • Mfr # ARC-625-2-060
  • Zoro # G7867535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-625-2-060
Zoro #
G7867535
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
3-1/2"
Length of Cut
1-1/4"
Shank Dia.
5/8"
Milling Dia.
5/8"
Dimension Type
Fractional Inch
Corner Radius
0.060"

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
List Number
ARC
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Material
Carbide
Helix Angle
45 Degrees
Finish - Machining
Bright (Uncoated)

Description

0.6250" (5/8) Cutter DIA x 0.060" Radius x 1.250" (1-1/4) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.