Zoro Homepage

Carbide End Mill, Dia 5/8, Cut L 1-1/4

  • Mfr # EMH-625-06

  • Zoro # G8006013


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 1/2 in
Milling Diameter
5/8"
Number of Flutes
6
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH-625-06
Zoro #
G8006013
UPC #
728709128183
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Milling Diameter
5/8"
Length of Cut
1.25 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch
Shank Dia.
5/8 in

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.