Carbide End Mill, Dia 5/8, Cut L 1-1/4
Mfr # EMS-625-4
Zoro # G4401302
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
5/8"
Overall Length
3 1/2 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMS-625-4
Zoro #
G4401302
UPC #
728709129104
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Overall Length
3 1/2 in
Length of Cut
1.25 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch
Shank Length
2.220"
Description
Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.