Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 6mm, Cut L 10mm ASMM-060-2S

Carbide End Mill, Dia 6mm, Cut L 10mm (Discontinued)

  • Mfr # ASMM-060-2S
  • Zoro # G7820057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASMM-060-2S
Zoro #
G7820057
UPC #
728709105344
Country of Origin
United States

Dimensions

Milling Diameter
6.00mm
Overall Length
57 mm
Length of Cut
10 mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Alu Speed
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Item
Square End Mill
Single End/Double End
Single
List Number
ASMM
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
45 Degrees
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
ZrN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
45 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, ZrN, Straight, Length of Cut 10 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.