Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 6mm, Cut L 12mm BLRM-060-3X

Carbide End Mill, Dia 6mm, Cut L 12mm (Discontinued)

  • Mfr # BLRM-060-3X
  • Zoro # G8049921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLRM-060-3X
Zoro #
G8049921
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.0mm
Milling Diameter
6.00mm
Length of Cut
12.00mm
Milling Dia.
6.000mm
Dimension Type
Metric
Neck Length
38mm
Neck Dia.
5.500mm
Shank Dia.
6.000mm
Shank Length
1.97 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
BLRM
End Mill Material
Carbide
Single End/Double End
Single End
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Finish - Machining
AlTiN

Description

6.000 mm Cutter DIA x 12.00 mm Length of Cut x 50.00 mm Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.