Zoro Homepage

Carbide End Mill, Dia 6mm, Cut L 18mm

  • Mfr # EMSM-060-2X

  • Zoro # G7847095


product price: $35.99
/ea

Key Features

Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
57 mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMSM-060-2X
Zoro #
G7847095
UPC #
728709129319
Country of Origin
United States

Dimensions

Milling Diameter
6.00mm
Overall Length
57 mm
Length of Cut
18 mm
Milling Dia.
6 mm
Dimension Type
Metric
Shank Dia.
6 mm
Shank Length
1.51 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Single End/Double End
Single
List Number
EMSM
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30 Degrees
Item
Square End Mill
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, M, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 18 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.