Zoro Homepage

Carbide End Mill, Dia 7/16, Cut L 5/8

  • Mfr # ASM-437-2

  • Zoro # G7803941


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM-437-2
Zoro #
G7803941
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
5/8"
Shank Dia.
7/16"
Overall Length
2-1/2"
Milling Dia.
7/16"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
List Number
ASM
Helix Angle
45 Degrees
End Mill Style
Square
Item
Square End Mill
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

0.4375" (7/16) Cutter DIA x 0.625" (5/8) Length of Cut Carbide Square End Mill for Aluminum Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.