Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 7/16 In, Cut L 1 In BLR-437-2

Carbide End Mill, Dia 7/16 In, Cut L 1 In (Discontinued)

  • Mfr # BLR-437-2
  • Zoro # G8252404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-437-2
Zoro #
G8252404
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Milling Diameter
7/16"
Length of Cut
1"
Dimension Type
Fractional Inch
Neck Dia.
0.4175"
Shank Dia.
7/16"
Milling Dia.
7/16"
Neck Length
3.5"
Shank Length
1-1/2"

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Material
Carbide
List Number
BLR
Single End/Double End
Single End
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Finish - Machining
Bright (Uncoated)

Description

0.4375" (7/16) Cutter DIA x 1.000" (1) Length of Cut x 4.500" (4-1/2) Reach Carbide Ball End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.