Zoro Homepage

Carbide End Mill, Dia 7/16 In, Cut L 1 In

  • Mfr # EMS-437-2

  • Zoro # G7979867


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Overall Length
2-1/2"
Milling Diameter
7/16"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS-437-2
Zoro #
G7979867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Milling Diameter
7/16"
Length of Cut
1"
Dimension Type
Fractional Inch
Milling Dia.
7/16"
Shank Dia.
7/16"
Shank Length
1.470"

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Cutting Direction
Right Hand
List Number
EMS
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Single End/Double End
Single End
End Mill Material
Carbide
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)

Description

0.4375" (7/16) Cutter DIA x 1.000" (1) Length of Cut Carbide Square End Mill - NC Tolerance, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.