Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 7/32, Cut L 5/8 BEM-218-03

Carbide End Mill, Dia 7/32, Cut L 5/8 (Discontinued)

  • Mfr # BEM-218-03
  • Zoro # G8170452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-218-03
Zoro #
G8170452
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
7/32"
Overall Length
2 1/2 in
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Milling Dia.
7/32"
Shank Dia.
1/4 in

Details

Number of Flutes
3
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
List Number
BEM
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.