Zoro Homepage

Carbide End Mill, Dia 7/64, Cut L 3/8

  • Mfr # BEM-109-02

  • Zoro # G8058592


product price: $19.55
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-109-02
Zoro #
G8058592
UPC #
728709120323
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/64"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Milling Dia.
0.109375 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
List Number
BEM
Item
Ball End Mill
End Mill Style
Ball Nose
Shank Type
Straight
Finish
Bright (Uncoated)
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, O, P, S
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight

Description

Ball End Mill, 0.109375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.