Carbide End Mill, Dia 8.0mm, Cut L 22mm
Mfr # AEMM-080-4X
Zoro # G7817433
product price: $40.19
/eaKey Features
Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
63 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEMM-080-4X
Zoro #
G7817433
UPC #
728709102824
Country of Origin
United States
Dimensions
Milling Diameter
8.00mm
Overall Length
63 mm
Length of Cut
22 mm
Dimension Type
Metric
Shank Dia.
8 mm
Milling Dia.
8 mm
Description
Square End Mill, 8 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 22 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.