Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 8mm, Cut L 14mm BLRM-080-2X

Carbide End Mill, Dia 8mm, Cut L 14mm (Discontinued)

  • Mfr # BLRM-080-2X
  • Zoro # G8293214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLRM-080-2X
Zoro #
G8293214
UPC #
728709121504
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
14 mm
Shank Dia.
8 mm
Milling Dia.
8 mm
Neck Length
36 mm
Overall Length
100 mm
Neck Dia.
7.5 mm
Shank Length
1.97 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish
AlTiN
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
BLRM
End Mill Application
Roughing/Finishing
Shank Type
Straight
Item
Ball End Mill
Material Grade - Machining
Micrograin
Finish - Machining
AlTiN
Measurement System
Metric
Shank Type - Machining
Straight
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Tool and Die Steel

Description

Ball End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.