Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 8mm, Cut L 14mm

  • Mfr # BLRM-080-4X

  • Zoro # G8021167


product price: $72.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLRM-080-4X
Zoro #
G8021167
UPC #
728709121528
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
14 mm
Shank Dia.
8 mm
Overall Length
100 mm
Neck Dia.
7.5 mm
Milling Dia.
8 mm
Neck Length
36 mm
Shank Length
1.97 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
Shank Type
Straight
Finish
AlTiN
List Number
BLRM
Cutting Direction
Right Hand
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Primary Material Application ISO Code
H
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.