Zoro Homepage

Carbide End Mill, Dia 8mm, Cut L 16mm

  • Mfr # ASMM-080-5

  • Zoro # G7978652


product price: $37.49
/ea

Key Features

Measurement System
Metric
Overall Length
63 mm
Milling Diameter
8.00mm
Number of Flutes
5
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASMM-080-5
Zoro #
G7978652
UPC #
728709105375
Country of Origin
United States

Dimensions

Overall Length
63 mm
Milling Diameter
8.00mm
Length of Cut
16 mm
Milling Dia.
8 mm
Shank Dia.
8 mm
Dimension Type
Metric

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 16 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.