Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 8mm, Cut L 22mm AECM-0810-4

Carbide End Mill, Dia 8mm, Cut L 22mm (Discontinued)

  • Mfr # AECM-0810-4
  • Zoro # G7886225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECM-0810-4
Zoro #
G7886225
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
8.00mm
Overall Length
63.00mm
Length of Cut
22.00mm
Milling Dia.
8.00mm
Shank Dia.
8.00mm
Dimension Type
Metric
Corner Radius
1.00mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
List Number
AECM

Description

Corner Radius End Mill, 1.00mm, 22.00mm, 63.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.