Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 9/16, Cut L 1-1/4 EMS-562-4X

Carbide End Mill, Dia 9/16, Cut L 1-1/4 (Discontinued)

  • Mfr # EMS-562-4X
  • Zoro # G7999731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS-562-4X
Zoro #
G7999731
UPC #
728709129074
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Milling Diameter
9/16"
Length of Cut
1.25 in
Shank Dia.
9/16 in
Milling Dia.
0.5625 in
Dimension Type
Fractional Inch
Shank Length
2.220"

Description

Square End Mill, 0.5625 in Milling Dia., Carbide, AlTiN, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.