
Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated
Mfr # QPA5-100300X
Zoro # G405307473
product price: $44.19
/eaKey Features
Overall Length
1.50" (1-1/2)
Bore Dia.
0.300"
Shank Dia.
0.1875" (3/16)
Projection
0.0300"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPA5-100300X
Zoro #
G405307473
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Bore Dia.
0.300"
Shank Dia.
0.1875" (3/16)
Details
Projection
0.0300"
Finish
AlTiN
Cutting Direction
right hand
Description
0.1100" (2.8 mm) Min Bore DIA x 0.300" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.