Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated
- Mfr # QPA8-460750X
- Zoro # G905307621
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.50" (2-1/2)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.5000" (1/2)
Projection
0.1400" (9/64)
Finish
AlTiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPA8-460750X
- Zoro #
- G905307621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.50" (2-1/2)
- Bore Dia.
- 0.750" (3/4)
- Shank Dia.
- 0.5000" (1/2)
Details
- Projection
- 0.1400" (9/64)
- Finish
- AlTiN
- Cutting Direction
- right hand
Description
0.4820" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1400" (9/64) Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.