Zoro Homepage

Carbide Quick Change - Axial and Radial Profiling Right Hand

  • Mfr # QPA8-200500

  • Zoro # G405308289


product price: $50.89
/ea

Key Features

Overall Length
2.00" (2)
Bore Dia.
0.500" (1/2)
Shank Dia.
0.2500" (1/4)
Cutting Direction
right hand
Projection
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPA8-200500
Zoro #
G405308289
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Bore Dia.
0.500" (1/2)
Shank Dia.
0.2500" (1/4)

Details

Cutting Direction
right hand
Projection
0.0600"
Finish
UN

Description

0.2180" (7/32) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0600" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial and Radial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.