Zoro Homepage

Carbide Quick Change - Axial and Radial Profiling Right Hand

  • Mfr # QPA8-4101250

  • Zoro # G305308235


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.00" (3)
Bore Dia.
1.250" (1-1/4)
Shank Dia.
0.5000" (1/2)
Finish
UN
Projection
0.1200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPA8-4101250
Zoro #
G305308235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.00" (3)
Bore Dia.
1.250" (1-1/4)
Shank Dia.
0.5000" (1/2)

Details

Finish
UN
Projection
0.1200"
Cutting Direction
right hand

Description

0.4320" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.1200" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial and Radial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.