
Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated
Mfr # QPF8-200800X
Zoro # G505308110
product price: $59.55
/eaKey Features
Overall Length
2.50" (2-1/2)
Bore Dia.
0.800"
Shank Dia.
0.2500" (1/4)
Finish
AlTiN
Cutting Direction
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPF8-200800X
Zoro #
G505308110
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Bore Dia.
0.800"
Shank Dia.
0.2500" (1/4)
Details
Finish
AlTiN
Cutting Direction
right hand
Projection
0.0300"
Description
0.2160" Min Bore DIA x 0.800" Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.