
Carbide Quick Change - Axial & Radial Profiling Right Hand
Mfr # QPF5-070150
Zoro # G305307634
product price: $41.75
/eaKey Features
Overall Length
1.50" (1-1/2)
Bore Dia.
0.150"
Shank Dia.
0.1875" (3/16)
Projection
0.0100"
Cutting Direction
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPF5-070150
Zoro #
G305307634
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Bore Dia.
0.150"
Shank Dia.
0.1875" (3/16)
Details
Projection
0.0100"
Cutting Direction
right hand
Finish
UN
Description
0.0800" Min Bore DIA x 0.150" Max Bore Depth x 0.0100" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.