Zoro Homepage

Carbide Quick Change - Axial & Radial Profiling Right Hand

  • Mfr # QPF5-080200

  • Zoro # G905307928


product price: $36.99
/ea

Key Features

Overall Length
1.50" (1-1/2)
Bore Dia.
0.200"
Shank Dia.
0.1875" (3/16)
Cutting Direction
right hand
Projection
0.0100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF5-080200
Zoro #
G905307928
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Bore Dia.
0.200"
Shank Dia.
0.1875" (3/16)

Details

Cutting Direction
right hand
Projection
0.0100"
Finish
UN

Description

0.0900" Min Bore DIA x 0.200" Max Bore Depth x 0.0100" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.