
Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Mfr # QRR-020-625-370X
Zoro # G605307877
product price: $97.35
/ea
Free Shipping & Returns
Key Features
Overall Length
2.00" (2)
Shank Dia.
0.3750" (3/8)
Bore Dia.
0.625" (5/8)
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRR-020-625-370X
Zoro #
G605307877
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Shank Dia.
0.3750" (3/8)
Bore Dia.
0.625" (5/8)
Details
Finish
AlTiN
Description
0.3920" Min Bore DIA x 0.625" (5/8) Max Bore Depth x 0.0200" Tooth Width x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.