Zoro Homepage

Carbide Quick Change - Retaining Ring Grooving Right Hand

  • Mfr # QRR-030-625-370

  • Zoro # G905307904


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Overall Length
2.00" (2)
Shank Dia.
0.3750" (3/8)
Bore Dia.
0.625" (5/8)
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRR-030-625-370
Zoro #
G905307904
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Shank Dia.
0.3750" (3/8)
Bore Dia.
0.625" (5/8)

Details

Finish
UN

Description

0.3920" Min Bore DIA x 0.625" (5/8) Max Bore Depth x 0.0300" Tooth Width x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.