Zoro Homepage

Carbide Radial Profiling Right Hand, AlTiN Coated

  • Mfr # PR8-460750X

  • Zoro # G405308258


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.00" (3)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.5000" (1/2)
Projection
0.1500"
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8-460750X
Zoro #
G405308258
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.00" (3)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.5000" (1/2)

Details

Projection
0.1500"
Finish
AlTiN
Cutting Direction
right hand

Description

0.4820" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.