
Carbide Radial Profiling Right Hand
Mfr # PR2-100200
Zoro # G705308033
product price: $32.75
/eaKey Features
Overall Length
1.50" (1-1/2)
Bore Dia.
0.200"
Shank Dia.
0.1250" (1/8)
Cutting Direction
right hand
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR2-100200
Zoro #
G705308033
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Bore Dia.
0.200"
Shank Dia.
0.1250" (1/8)
Details
Cutting Direction
right hand
Finish
UN
Projection
0.0350"
Description
0.1100" (2.8 mm) Min Bore DIA x 0.200" Max Bore Depth x 0.0350" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Radial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.