Carbide Standard - Axial and Radial Profiling Right Hand, AlTiN Coated

  • Mfr # PA8-230750X

  • Zoro # G505307649


product price: $65.25
/ea

Key Features

Overall Length
2.50" (2-1/2)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.3125" (5/16)
Finish
AlTiN
Projection
0.0700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA8-230750X
Zoro #
G505307649
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50" (2-1/2)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.3125" (5/16)

Details

Finish
AlTiN
Projection
0.0700"
Cutting Direction
right hand

Description

0.2520" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0700" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Standard - Axial and Radial Profiling Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.