Zoro Homepage

Carbide Standard - Axial and Radial Profiling Right Hand

  • Mfr # PA5-110250

  • Zoro # G305308358


product price: $32.69
/ea

Key Features

Overall Length
1.50" (1-1/2)
Bore Dia.
0.250" (1/4)
Shank Dia.
0.1250" (1/8)
Projection
0.0350"
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5-110250
Zoro #
G305308358
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Bore Dia.
0.250" (1/4)
Shank Dia.
0.1250" (1/8)

Details

Projection
0.0350"
Finish
UN
Cutting Direction
right hand

Description

0.1240" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0350" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Standard - Axial and Radial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.