
Carbide Standard - Axial and Radial Profiling Right Hand
Mfr # PA5-120250
Zoro # G405308234
product price: $35.75
/eaKey Features
Overall Length
2.00" (2)
Bore Dia.
0.250" (1/4)
Shank Dia.
0.1875" (3/16)
Cutting Direction
right hand
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5-120250
Zoro #
G405308234
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Bore Dia.
0.250" (1/4)
Shank Dia.
0.1875" (3/16)
Details
Cutting Direction
right hand
Finish
UN
Projection
0.0350"
Description
0.1340" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Standard - Axial and Radial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.