Zoro Homepage

Centerline Blank, D .1875 In, OAL 1.50 In

  • Mfr # QI-187

  • Zoro # G7818797


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
3/16 in
Decimal Equivalent
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI-187
Zoro #
G7818797
UPC #
728709159019
Country of Origin
United States

Dimensions

Cutter Dia.
3/16 in
Split Length
1 in
Overall Length
2 in
Diameter Tolerance
-0.0001"/-0.0002"
Diameter
3/16"
Dimension Type
Decimal Inch
Cutter Dia. - Machining
3/16"
Shank Dia.
3/16"
Shank Length
1"
Radius
0.0390"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
Material
C2 Micrograin Carbide
Item
Engraving Blank
End Type
Single
Finish
Unfinished
Finish - Machining
Bright (Uncoated)
List Number
QI
Primary Material Application
All Materials

Description

Engraving Blank, Carbide, Single End, 3/16 in, Bright (Uncoated), Fractional Inch, 0.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.