Zoro Homepage

Combo Drill/Countersink

  • Mfr # DC-5

  • Zoro # G8360606


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
60 Degrees
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-5
Zoro #
G8360606
UPC #
728709126257
Country of Origin
United States

Dimensions

Size
3/16"
Overall Length
2 3/4 in
Drill Size
3/16 in
Body Dia.
7/16 in
Drill Point Dia.
3/16 in
Point Dia.
3/16"
Dimension Type
Fractional Inch
Size - Decimal
3/16 in - 0.1875
Shank Dia.
7/16"
Flute Length
1"

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
60 Degrees
Material
Carbide
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Included Angle
60 Degrees
Series
DC
Number of Flutes
4
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees

Description

Center Drill, Plain, Carbide, 60 Degrees , 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.