Zoro Homepage

Combo Drill/Countersink

  • Mfr # QDC-3

  • Zoro # G8285471


product price: $45.59
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDC-3
Zoro #
G8285471
UPC #
728709156490
Country of Origin
United States

Dimensions

Size
7/64"
Overall Length
2 in
Drill Size
7/64 in
Body Dia.
1/4 in
Drill Point Dia.
0.1090 in
Dimension Type
Fractional Inch
Size- Decimal
4.00mm (0.1575)
Point Dia.
7/64"
Size - Decimal
7/64 in - 0.1094
Shank Dia.
1/4"
Radius
0.0390"
Flute Length
5/8"

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Carbide
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Number of Flutes
2
Measurement System
Fractional Inch
Series
QDC
Flute Type
Spiral
Point Angle
118 Degrees

Description

Center Drill, Plain, Carbide, 60 Degrees , 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.