Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 20.00mm, 4FL, CC, Uncoated HMCM-2010-4

Carb End Mill, 20.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # HMCM-2010-4
  • Zoro # G7812926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCM-2010-4
Zoro #
G7812926
UPC #
728709136485
Country of Origin
United States

Dimensions

Milling Diameter
20.00mm
Overall Length
125.00mm
Length of Cut
38.00mm
Dimension Type
Metric
Milling Dia.
20.00mm
Shank Dia.
20.00mm
Corner Radius
1.00mm

Description

Corner Radius End Mill, 20.00mm Milling Dia., Carbide, Bright (Uncoated), Straight, Metric, 1.00mm, 38.00mm, 125.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.