Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In ARC-250-5-010

Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (Discontinued)

  • Mfr # ARC-250-5-010
  • Zoro # G8265896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-250-5-010
Zoro #
G8265896
UPC #
728709103777
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
3/4 in
Milling Dia.
1/4 in
Shank Dia.
1/4 in
Corner Radius
0.0100 in
Dimension Type
Fractional Inch

Details

Measurement System
Fractional Inch
Number of Flutes
5
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
45 Degrees
Grade
C2 Micro Grain
Item
Corner Radius End Mill
Single End/Double End
Single End
Cutting Direction
Right Hand
List Number
ARC
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micro Grain
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium

Description

Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.0100 in, 3/4 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.