Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In ARC-250-5-020

Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (Discontinued)

  • Mfr # ARC-250-5-020
  • Zoro # G8167616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-250-5-020
Zoro #
G8167616
UPC #
728709103791
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.02 in
Overall Length
2 1/2 in
Milling Diameter
1/4"
Length of Cut
3/4 in
Shank Dia.
1/4 in
Milling Dia.
1/4 in

Details

Measurement System
Fractional Inch
End Mill Material
Carbide
End Mill Style
Corner Radius
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
C2 Micro Grain
Helix Angle
45 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
List Number
ARC
End Mill Application
Roughing/Finishing
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S

Description

Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 3/4 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.