Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 1/4 In, 3FL, CC, Uncoated GEC-250-3-020

Carb End Mill, 1/4 In, 3FL, CC, Uncoated (Discontinued)

  • Mfr # GEC-250-3-020
  • Zoro # G8068541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC-250-3-020
Zoro #
G8068541
UPC #
728709131831
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.02 in
Milling Diameter
1/4"
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Length of Cut
3/4 in
Milling Dia.
1/4 in

Description

Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 3/4 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.