Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Corner Radius End Mill, nACRo, 50.00mm L VHM-750-5-090

Corner Radius End Mill, nACRo, 50.00mm L (Discontinued)

  • Mfr # VHM-750-5-090
  • Zoro # G1826933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHM-750-5-090
Zoro #
G1826933
UPC #
728709186688
Country of Origin
United States

Dimensions

Overall Length
1 31/32 in
Milling Diameter
1/8"
Length of Cut
5/32 in
Corner Radius
13/64 in
Dimension Type
Fractional Inch
Shank Dia.
5/32 in
Milling Dia.
1/8 in

Details

Measurement System
Fractional Inch
Number of Flutes
5
End Mill Style
Corner Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Single End/Double End
Single End
Helix Angle
Variable
List Number
VHMM
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Grade
AAA
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Max. Helix Angle
38 Degrees
Min. Helix Angle
36 Degrees
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S

Description

Corner Radius End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 13/64 in, 5/32 in, 1 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.