This item is Discontinued.

Micro 100 Corner Radius End Mill, nACRo, 4" Length VHS-500-5-125K

Corner Radius End Mill, nACRo, 4" Length (Discontinued)

  • Mfr # VHS-500-5-125K
  • Zoro # G9198467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHS-500-5-125K
Zoro #
G9198467
UPC #
728709187272
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.0900 in
Milling Diameter
0.7500"
Length of Cut
3/4 in
Shank Dia.
3/4 in
Milling Dia.
3/4 in
Overall Length
4 in

Details

End Mill Style
Corner Radius
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
nACRo
End Mill Application
Roughing/Finishing
Grade
AAA
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
Variable
Stainless (M) Compatibility
Yes
List Number
VHM
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Shank Type - Machining
Weldon Flat
Finish - Machining
nACRo
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
AAA
Max. Helix Angle
38 Degrees
Material - Machining
Carbide
Min. Helix Angle
36 Degrees
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 3/4 in Milling Dia., Carbide, nACRo, Weldon Flat, Fractional Inch, 0.0900 in, 3/4 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.