Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 5/16, Cut L 13/16 ARC-312-5-010

Carbide End Mill, Dia 5/16, Cut L 13/16 (Discontinued)

  • Mfr # ARC-312-5-010
  • Zoro # G7910402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-312-5-010
Zoro #
G7910402
UPC #
728709103852
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Overall Length
2 1/2 in
Length of Cut
13/16 in
Dimension Type
Fractional Inch
Corner Radius
0.0100 in
Shank Dia.
5/16 in
Milling Dia.
5/16 in

Details

Measurement System
Fractional Inch
Number of Flutes
5
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Item
Corner Radius End Mill
Helix Angle
45 Degrees
End Mill Application
Roughing/Finishing
List Number
ARC
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micro Grain
Drilling Tool Configuration
Individual
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium

Description

Corner Radius End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.0100 in, 13/16 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.